Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TIRE AND RUBBER LUBRICANT 500 mL

890.12500 - UNSPSC 25172500
TIRE AND RUBBER LUBRICANT 500 mL TIRE AND RUBBER LUBRICANT 500 mL
TIRE AND RUBBER LUBRICANT 500 mL

Delivery

In stock delivery from our warehouses.

A special spray lubricant that facilitates the assembly and disassembly of rubber parts.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 7:19 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:19 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
EAN 4056807113128

Features

Spray lubricant with a foam like texture that evaporates without leaving a residue or dirty grease.
Will not attack aluminum, rubber, varnish or paint.
Application temperature 10°C – 35°C.
Ideal for lubricating tires for easy mounting on rims, particularly for low profile or run flat tires.
Can be used to reduce friction/resistance when pulling cables through pipe, ducts or conduit.
Suitable for assembly of hoses, rubber plugs, door rubbers, rubber covers, silent blocs, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-11
Always great products and fast shipping!