Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WIRE ROPE SPRAY 325 g

893.1058 - UNSPSC 15121900
WIRE ROPE SPRAY (USE 893.105800) WIRE ROPE SPRAY (USE 893.105800)
WIRE ROPE SPRAY (USE 893.105800)

Delivery

No stock for delivery. -

Protective wax with extra additives for additional pressure resistance and corrosion protection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:27 PM.

Product Details

Attribute Value
Contents 500 ml
Base Synthetic wax oxidation base
Colour Brown
Water resistance (DIN 51807, Part 1) 0 - 90
Corrosion protection (DIN 51802) No rust spots after 7 cycles
Temperature Range -40 °C to +120 °C (-40 °F to +248 °F)
EAN 4050641109590

Features

Free of AOX and silicone
Free from resin and acid
Does not inhibit sealing properties of elastomers Viton and Perbunan
No dripping off when at hot temperatures
Optimal creep properties
Outstanding water resistance
Contains additives for additional pressure resistance.
Free of solid lubricants

Benefits & Advantage

Ideal for areas subjected to direct sunlight
Good penetration of the lubricating wax in the smallest crevices
Lubrication in hard to reach places
Optimal suitability for outdoor use
Protects against moisture and wetness
Excellent corrosion protection
Improved lubricating film
Low wear
Longer service life

Applications

Lubricates and conserves wire ropes on winches, lifts, conveyors as well as carrier and sling ropes

Instructions

Thoroughly clean ropes. Spray evenly. Repeat application for a thicker protective film.

Is Often Bought With

You Might Also Like

Review(s)

2021-06-07
GOOD PRODUCT
2019-04-23
TRES BON PRODUIT