FOOD GRADE SILICONE SPRAY 386 g
893.221001
- UNSPSC 47131817
Delivery
In stock delivery from our warehouses.
0 Review(s)
High quality, physiologically safe antifriction and release agent
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:22 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 8:22 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 386 g |
| Chemical basis | Silicone |
| Colour | Clear |
| Temperature Range | -40 °C to +232 °C (-40 °F to +450 °F) |
| Odour | Mild odour |
| Specific Gravity | 0.726 |
| EAN | 4045989670284 |
Features
| Contains highly concentrated highquality silicone oils |
| Extremely good temperature resistance from -40 °C to +232 °C (-40 °F to +450 °F) |
| Colourless, non-colouring |
| Safety product |
| Good material compatibility |
| Moisture repellent, protects e.g. rubber parts against frost |
| Approved by the Canadian Food Inspection Agency |
Benefits & Advantage
| Optimum anti-frictional and lubricating properties |
| Prevents sticking |
| Eliminates unpleasant squealing noises |
| Prevents wear |
| Wide field of application, also in the field of high temperatures and as a mould release agent |
| Can be used on bright backgrounds |
| No discolouration in the case of occasional contact with the product |
| Non-toxic |
| Non-chlorinated |
| Especially user-friendly and safe handling |
| Improved workplace safety and health protection |
| Reduced marking with danger symbols |
Applications
As an anti-friction agent and for the lubrication of all moving parts of machines, especially in the field of plastics, in automotive engineering, in the food, pharmaceutical, printing and paper industries. Also as a mould release agent in the plastics processing industry and for the protection and care of surfaces.
Instructions
Pre-clean the surface that is to be treated. Spray on evenly from a distance of approx. 20 cm. If used in areas in which food is processes or stored, only the technically necessary minimum quantity may be used. If the product is to be used as a corrosion protection film, it must completely be removed before the corresponding device is again put into service.
Notices
Can be used in areas in which food is processed or stored. Approved by the CFIA In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
Product not yet rated.