Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Positive-Drive Orbital Polisher

702.990120 - UNSPSC 27112700
Positive-Drive Orbital Polisher Positive-Drive Orbital Polisher
Positive-Drive Orbital Polisher

Delivery

In stock delivery from our warehouses.

Compact and high-performance motor ideally suited for hologram-free polishing.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 10:56 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:56 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Max Back-Up Pad Diameter 7 in
Velcro Pad Size 5.5 in
Speed Without Load 160-480 rpm
Orbit 5/16 in
Orbit Rate Without Load 3200-9600 rpm
Power Input 10.9 amp
Power Output 590 watt
Weight 5.7 lbs

Features

Compact & ergonomic
Low weight for easy handling
Low noise emissions
Extremely smooth running with equalising weight
VR microprocessor control: with tachogenerator constant speed control, soft start, continuous speed control trigger, restart protection after power failure, over-load protection, temperature monitoring and speed selection
A tachometer generator ensures that the speed remains constant, even under loads
Continuously adjustable speed
Speed pre-selection for easily adjusted polishing speed
5/16" orbit for high efficiency
Straightforward attachment of polishing pad
Fatigue-free and comfortable work
Spindle lock
High level of user safety and motor protection
Soft start for slow, careful start of the machine without jerking or spraying polish
Prevents unintentional start-ups after power cuts
Overload protection - increases the machine's service life
Temperature monitoring
Ideal for heat-sensitive finishes
Low surface heat generation
10' power cord
1 Years Warranty on manufacturing and material defects (Flex Warranty)
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Backing pad not included
Made in Germany

Applications

Vehicle detailing
Hologram-free polishing of paintwork damage and sealing of paintwork thanks to eccentric movements and large stroke
Removal of existing holograms and polishing smears, including on dark paintwork
Ideally suited to removing damage from weathered paintwork with minor scratches, traces of use, smears, hairline cracks and for high-gloss polishing

Notices

Accessory pads not included
Tool includes a Velcro 6” backing pad

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-12
seems ok but for that price it should be