Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BELT SANDER TOOL PNEM FOR 1/2"X 18"BELTS

703.2712 - UNSPSC 27112700
BELT SANDER TOOL PNEM FOR 1/2"X 18"BELTS BELT SANDER TOOL PNEM FOR 1/2"X 18"BELTS
BELT SANDER TOOL PNEM FOR 1/2"X 18"BELTS

Delivery

In stock delivery from our warehouses.

Belt sander for removing spot welds and rough edges on auto body applications

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Free Speed 16000 rpm
Size of Belt 1/2" x 18"
Air Consumption 4 cfm
Overall Length 15.15 in
Net Weight 1.98 lbs
Air Inlet 1/4" in
Air Pressure 90 psi
EAN 4065746285346

Features

Variable speed control
Belt tension lever
Non-slip handle grip
Adequate space in the pulley system to allow for thicker belts

Notices

Spare parts and accessories can be purchased through special orders

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-17
good quality