Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CORROSION PROTECTION SPRAY 300 mL

893.15 - UNSPSC 47131817
CORROSION PROTECTION SPRAY 217G CORROSION PROTECTION SPRAY 217G
CORROSION PROTECTION SPRAY 217G

Delivery

No stock for delivery. -

A special low-viscosity oil that provides long term corrosion protection to all kinds of metals, and can even stop existing corrosion. Its excellent penetrating properties guarantees the best possible protection, even in hard-to-reach spaces. Excellent compatibility with all types of base materials (e.g. painted surfaces, metals and plastics). Resistant to salt water according to DIN50021.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:05 PM.

Product Details

Attribute Value
Contents 300 ml
Colour Transparent
EAN 4045989896400

Features

Low-viscosity special oil with outstanding creeping properties
Very good material compatibility on a wide range of surfaces including e.g. painted surfaces, metals and plastics
Self-sealing, non-drying protective film
Economical: only a little required
Outstanding salt-water-resistance complying with DIN 50021

Benefits & Advantage

Provides protection even in hard-to-reach areas
Stops the spread of corrosion
Multi-purpose
Scratches, chips, etc. are sealed with no additional effort
No corroding surfaces for liquids to attack
Save time and money
Provides excellent protection even in the toughest conditions

Applications

For the preservation of tools, machines and vehicle components, e.g. snow chain, roof racks, snowblower, forklifts, scalpels etc. Suitable for warehouse and garage door frames. Can be used in hard-to-reach areas in the engine compartment, on body flanges and in wheelhouses. Excellent protection for motorcycles and bicycles, especially during winter storage. Ideally suited for use on any surfaces and superstructures that are exposed to a high concentration of salt, e.g. by the coast, or at sea. Superb protection for boat engines/superstructures.

Instructions

Clean and dry the surfaces to be treated. Then, thinly apply the corrosion protection spray. For ideal protection, repeat application every 6 months

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Is Often Bought With

You Might Also Like

Review(s)

2021-07-04
I am a commercial scuba diver working in and around salt water daily. This is the best product ever to keep my tools clean and working underwater. I highly recommend it to anyone working around salt water or any wet environment.
2021-06-25
Easy to apply with good adhesion