Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BLACK ANTIRUST COATING 946 mL

890.180900 - UNSPSC 31210000
BLACK ANTIRUST COATING 946 mL BLACK ANTIRUST COATING 946 mL
BLACK ANTIRUST COATING 946 mL

Delivery

In stock delivery from our warehouses.

Super hard non-porous coating that kills rust and permanently seals out moisture, rust and corrosion. Excellent on rusted or new metal

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:04 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 6:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 946 ml
EAN 4045989788859

Features

Can be used to paint directly over rust
Seals rust permanently.
No need to remove rust before applying
Dries to a perfect satin gloss and is used on exterior surfaces before final painting
For use on all ferrous metals
Can be applied over bare metal
Provides a thick scratch and chemical resistant coating
Fantastic anti-chip property

Instructions

Rusty and painted surfaces should have paint removed
Dry, flaking rust should be removed with a wire brush
Wipe clean with W-Sol, Art. No. 890.113 to remove grease or dirt
Ensure surface is dry
Apply a second coat to completely seal the first. Allow to dry thoroughly before applying a second coat

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-28
thank you
2021-05-24
Used on a trailer works excellent stops erosion rust
2021-02-26
Best for stopping rust
2021-02-02
Used for trailer frame . Excellent rust Prevention
2020-10-12
Ce produit fonctionne très bien à l'application. Reste à voir l'épreuve du temps.
2020-08-03
Highly recommend product! To anyone in Autobody business, restorations, etc.