Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RUST CONVERTER 1000 mL

893.110 - UNSPSC 47131817
RUST CONVERTER 1000 mL RUST CONVERTER 1000 mL
RUST CONVERTER 1000 mL

Delivery

In stock delivery from our warehouses.

Dispersion based Rust Converter. Rust Converter neutralizes the corrosion process by converting rust and ferrous oxides into a stable and insoluble, blue-black Metallo-organic complex.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 6:09 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 6:09 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 1 L
Reaction Time 3 hrs
Temperature Range 0 °C to +40 °C (32 °F to +104 °F)
EAN 4045989592791

Features

May be painted over and filled after the reaction time (3 hours)
Not harmful to the environment
After the reaction time of 3 hours, the surface may be over painted with any commercial paint systems or with the underbody protection systems
May also be filled with polyester fillers

Applications

Trunks, wheel wells, pillars, pinch welds. Contains a creeping agent ideal for hard to reach areas of contamination

Instructions

Must be poured into a separate container to avoid contamination. Ensure surfaces treated are free from oil and grease and remove any loose rust. Wash off any salt deposits with water and dry fully before application of Rust Converter
Using a brush, roller, or spray (max 44 psi) apply thinly and evenly. Avoid drips and runs. The Rust Converter is not a paint, therefore treated surfaces should be painted within 48 hours. Do not use paints with a high zinc content. Rust Converter is ready for over painting when a blue-black colouring appears (approx. 3 hours). Do not wash treated surfaces with water (unwanted splashes of the product may be removed with methylated spirits or water, but only before the reaction time).
Store and use only in a plastic container. Application and storage temperature 0 °C to +40 °C (32 °F to +104 °F). Do not store or use in direct sunlight or on hot surfaces, protect from frost. Shelf life is 5 years

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-23
Efficace
2021-08-30
MERCI
2021-08-30
no 1
2021-04-26
Used on rusty metal
2020-10-12
Ce produit fonctionne bien à l'application.
2020-10-08
Merveilleux produit que je ne croyais pas qui fonctionnerait. Mais c'est bien vrai que ça brûle la rouille. Quand à moi c'est un produit miraculeux. Merci
2020-09-08
Used on Rusted metal, and i would recommend this product to anyone dealing with rusted metal. Very high quality
2020-04-18
Great for stopping rust
2020-03-17
Used on frame rails, worked well.
2019-05-03
Used for auto body, great quality would recommend for rusty projects