Free Shipping : For every order of $350 or more with the promo code : FREESHIP

QUICK DRY RUST STOP PRIMER 400 mL

893.2101 - UNSPSC 31211510
QUICK DRY RUST STOP PRIMER 335G QUICK DRY RUST STOP PRIMER 335G
QUICK DRY RUST STOP PRIMER 335G
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Active corrosion protection for metallic surfaces

36.15 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 168 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

8 pieces in stock at Mississauga, ON as of 6:10 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
Colour White Grey

Features

Active corrosion protection and adhesive primer with good adhesive properties on a wide variety of surfaces, including in conjunction with PU and MS polymer sealing compounds

Benefits & Advantage

Adheres to aluminum, bare and galvanized metal sheets, steel, old paint, etc
Depending on layer thickness, can already be painted over after 10 - 15 min
Solvent reduced
Complies with VOC maximum content specified in the VOC Directive (1999/13/EC)

Applications

Vehicle construction, ship building, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machines, etc

Instructions

The application surface must be clean, dry and grease-free. Remove dissolved rust, paint and dirt with a wire brush, scraper, etc. Surfacesand problematical application surfaces. Shake can well before using. Apply the first spray coating thinly. Comply with flash-off time. Drying time 25 min., after approx. 10-15 min. can be painted over with all common 1-component, 2-component and water-based top-coating paint systems

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.