RUBBERIZED UNDERCOATING PAINTABLE 1L
892.075210
- UNSPSC 31210000
Delivery
In stock delivery from our warehouses.
A rubberized coating that provides soundproofing, resists abrasion, remains flexible and can be painted over with most automotive paint
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 4:19 PM.
4 pieces in stock at Mississauga, ON as of 4:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 1 L |
| Colour | Black |
| EAN | 4058794791556 |
Applications
To be applied to the wheel wells, the inside of door panels or fenders, the underside of a trunk or hood or the underside of a motor vehicle
Instructions
| Lightly sand surface to enhance bond. Surface should be clean, dry, and free of any contaminants such as wax, grease or silicone. |
| Shake thoroughly before using. |
| Using a siphon gun at 40-80 psi, adjust air pressure and spraying distance to match factory texture. |
| Under normal conditions, allow 1-1/2 to 2 hours drying time. Make sure coating is fully cured before top coating. |
| When top coating, apply a first thin coat. Allow 5 minutes flash time. Follow with a full wet coat. |
Documents & Videos
Review(s)
2020-05-04
The product work as it should
2020-03-23
An excellent quality product for gravel guard and excellent adhesion for paint