2 pieces in stock at Vaughan, ON as of 8:37 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:37 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Compatible Sealer | Underbody Seal Art. No. 892.0791 |
| Container Volume | 1 L |
| Working Pressure | 71 to 85 psi |
| Diameter | 6 mm |
| Length | 735 mm |
| EAN | 4050382242273 |
| For a quick application of Under body Seal Art. No. 892.080 |
| Contains 2 nylon probes |
| With quick-change-coupling |
| 1 Litre container |
| Nylon probes with 8 mm diameter and 1.3 m in length |
| The nylon probe has an offset end, antibending spring and 4 mm nozzle |
Product not yet rated.