UBS SPRAY GUN SCHUTZ GUN
891.106840
- UNSPSC 27112903
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:13 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Connection | R 1/4 in |
| Working Pressure | 40 - 60 psi |
| EAN | 4046778424958 |
Features
| For fast application of stone-chip and under body protection products on a plastic, bituman and wax basis |
| With variable spray nozzle for restoring original structure on sill panels, wheel wells, floor groups, etc. |
| R 1/4” connection |
| Application pressure: 3-4 bar (40-60 psi) |
Review(s)
2021-02-13
-Rustproofing cars.
-Would recommend to friends.
-Quality is good on the gun!