Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RESCUE HOOK SPLICE END (GOES WITH 899.5526)

899.A30429
RESCUE HOOK SPLICE END (GOES WITH 899.5526) RESCUE HOOK SPLICE END (GOES WITH 899.5526)
RESCUE HOOK SPLICE END (GOES WITH 899.5526)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 8:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1

Features

To be used with 899.5526 to create a six foot insulated body rescue hook
18" opening mounted on a 1 1/4" insulated fiberglass pole
Used to rescue workers from Arc Flash incidents and other hazardous situations
Complies with ASTM F-711
Please refer to ASTM F711 for ongoing testing requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.