DUST PROTECTION DOOR KIT L2.2X1.1W-2PCS
992.419990
- UNSPSC 31201503
Delivery
In stock delivery from our warehouses.
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Polypropylene fleece |
| Adhesive Base | Acrylate dispersion |
| Height | 2.1 m |
| Width | 1.1 m |
| Passageway Height | 1.9 m |
| Passageway Width | 0.7 m |
| Length of Adhesive Tape | 7 m |
| Width of Adhesive Tape | 38 mm |
| Minimum Processing Temperature | 15°C |
| Maximum Usage Duration | 7 days |
| Shelf Life from Production | 24 months |
| Conditions to Maintain Shelf Life | At 20°C and 50% humidity |
| EAN | 4050642313392 |
Features
| Special dust-proof but air-permeable fleece |
| Neighbouring rooms are protected from dust during renovation work |
| Also provides visual protection and stops unwanted access to the construction site |
| Air permeability allows fresh air to circulate |
| High-quality zip fastening |
| Can be opened and closed on both sides to enter the room. |
| Flexible uses |
| Suitable for all door dimensions up to a maximum of 1 m x 2.10 m |
| Easy to install and remove |
| The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue. |
| Reusable |
Applications
All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.
Review(s)
2021-03-01
Produit exceptionnel