6 pieces in stock at Mississauga, ON as of 1:36 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Case Material | Plastic |
| Region/Province | Federal |
| Type | Truck |
| Case Width (cm) | 26 cm |
| Case Length (cm) | 18.1 cm |
| Case Depth (cm) | 7.9 cm |
| Case Width (in) | 10-1/4 in |
| Case Length (in) | 7-1/8 in |
| Case Depth (in) | 3-1/8 in |
| EAN | 4050641279101 |
| General-purpose first aid kits designed for transport vehicles. |
| Contains supplies to treat small and large injuries |
| Exceeds minimum standards for Occupational Health and Safety Type A Kit |
| Banks |
| Railways, highway and air transport |
| Ferries, tunnels, bridges and canals |
| Telephone and telegraph systems |
| Pipelines |
| Radio and television broadcasting and cable systems |
| Shipping and shipping services |
| Employment in the operation of ships, trains and aircraft |
| Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants |
| Federal public service and persons employed by the public service and crown corporations and agencies |
Product not yet rated.