Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX

898.000007 - UNSPSC 42172001
TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX
TRIANGULAR BANDAGE 101.6 X 101.6 X 142.2 CM 1/BOX

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Cotton
Width 101.6 cm
Length 101.6 cm
Height 142.2 cm
EAN 4050641405128

Features

Made of 100% cotton
Dimensions (width x length x height) 101.6 x 142.2 cm (40” x 40” x 56”)
Vacuum-packed for maximum use of space in first aid kits
Contains two safety pins

Applications

Supporting arms and shoulders (sling)
Securing splints and dressings
Applying pressure over a large area
Stabilizing ankles and feet
Controlling bleeding (tourniquet)
Controlling bleeding when direct pressure is unsuitable (protruding objects)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.