Free Shipping : For every order of $350 or more with the promo code : FREESHIP

EMERGENCY FOIL BLANKET

898.000380 - UNSPSC 42172001
Emergency Rescue Blanket Emergency Rescue Blanket
Emergency Rescue Blanket

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1.42m x 2.3m; 56" x 80"
Material Aluminum
EAN 4099618222313

Features

Multipurpose, emergency first aid blanket made of aluminized non-stretch polyester
Reflects body heat back to the user
Stays flexible in freezing temperatures
Lightweight and compact - fits easily into first aid kits, pockets, bags and glove compartments
Windproof and waterproof
Will not rot or mildew

Applications

Body warmth maintenance
Use as an emergency shelter
Protection from the weather and elements
Reflective distress signal
Protective wrap for victims of fire, accidents, exposure and shock

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.