WOUNDSEAL TOPICAL POWDER & 2 APPLICATORS
898.000060
- UNSPSC 42172001
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Powder with applicators |
| Width | 7.6 cm |
| Length | 11.4 cm |
| EAN | 4050641293701 |
Features
| WoundSeal® forms a protective, flexible scab that stops bleeding instantly. |
| Employees can return back to work quickly, saving time and unnecessary medical expenses. |
| Available in 2 convenient application methods for all areas of the body including nose bleeds. |
Applications
Provides 2 applications
Customers Also Viewed
Review(s)
Product not yet rated.