Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS

899.103222 - UNSPSC 46181802
BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS
BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS

Delivery

In stock delivery from our warehouses.

Eye and face protection in one product!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:52 AM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 9:52 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Model Barracuda
Lens Colour Clear, Anti-Fog
EAN 4058794465495

Features

W2X anti-fog coated, polycarbonate lens
Fits over prescription glasses
Soft vinyl goggle body conforms to facial contours
Removable vent caps
4 ventilation holes provide appropriate airflow
Removable and adjustable polycarbonate face shield
Fully adjustable elastic band
Includes 2 disposable tear-off shield covers
SEI CAN/CSA Z94.3-15 Approved
Exceeds ANSI Z87.1 High impact requirements
CE EN166 approved

Benefits & Advantage

Goggle provides protection against dust and chemical splash
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Removable vent caps allow the user to remove when more ventilation is required or leave in place for unsurpassed chemical splash resistance
Goggle incorporated with removable shield provides full face protection
Polycarbonate shield conforms to the face offering increased impact and dust protection

Applications

General purpose for indoor or outdoor applications that require impact, dust and chemical protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-14
VERY NICE PRODUCT
2020-12-07
Amazing product that gives great protection without feeling confined
2020-11-27
Parfait pour les travaux de pression et sandblast
2020-10-09
Code? Send it
2020-05-19
Using the Barraccuda goggles with face shield for pressurized washing. Highly recommend for industrial cleaning and even the health care sector. Quality is sturdy and fits well. Looks very sleek
2020-04-01
Usually used when using a high pressure washer. Works pretty well, however, fogs up when its warm out. Otherwise decent quality.