Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Weight | 481 g |
| Provides crown and lateral impact & penetration force transmission protection and dielectric protection up 2 2kV. |
| Shell molded from 100% high density polyethylene with special UV radiation protection additive |
| Low profile design offers improved comfort, stability, and compliance |
| Complete with P.P.E. slots that accommodate a variety of protective equipment such as earmuffs, face shields, etc |
| P.R.P.L.®™ Ratchet Suspension sizing system |
| Multi-positional suspension adjustment |
| Low riding nape strap & pad |
| Flame retardant foam liner |
| Heat exhaust channels |
| Rain channel |
| Complies with CSA Z94.1-5 Type 2 Class 'E' |