Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SILICONE FULL FACE RESPIRATOR *TEMP*

899.899100 - UNSPSC 46181504
SILICONE FULL FACE RESPIRATOR *TEMP* SILICONE FULL FACE RESPIRATOR *TEMP*
SILICONE FULL FACE RESPIRATOR *TEMP*

Delivery

No stock for delivery. -

Silicone Full-face respirator that provides comfort and compatibility, without any compromise.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Universal Size

Features

NIOSH Approved
One size fits all
Made of special compression silicone
Anti-fog, hard coated lens
Metal speech diaphragm
Full size nose cup reduces lens fogging
Easy-to-adjust head straps
Can be disassembled, cleaned and reused
Comes with sealable storage bag
Includes lanyard

Applications

Sawing, Masonry, Machining, Laboratories, Painting, Cleaning, Grinding, Pouring/Casting, Chemical Handling, Chemical Clean-up, Sanding, Welding, Assembly and Mechanical, Chipping, Furnace Operations, Chiseling

Notices

ITEM SOLD UNDER SUPPLIER BRANDING. THIS ITEM IS FINAL SALE, NO RETURNS, EXCHANGES OR REFUNDS.

Is Often Bought With

You Might Also Like

Review(s)

2020-12-05
I have and need to ware glasses, with my glasses on the mask will not fit. If I did not need the glasses the mask is great!

Questions & Answers

Q: Can you get a new lens for this unit if yours scratches? January 14, 2021
A: Thank you for your question, we do not sell nor is it possible to replace the lens.