Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FULL FACE RESPIRATOR TPE O/S

899.899002 - UNSPSC 46181504
FULL FACE RESPIRATOR TPE O/S FULL FACE RESPIRATOR TPE O/S
FULL FACE RESPIRATOR TPE O/S

Delivery

In stock delivery from our warehouses.

Provides respiratory protection against particulates and a wide variety of gases and vapours when used with approved cartridges and filters

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:18 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:18 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size O/S
Standards Met NIOSH 42 CFR Part 84
EAN 4056807297781

Features

NIOSH Approved
One size fits all
Comfortable elastomeric material
Wraparound lens for excellent field of vision
Full size nose cup reduces lens fogging
Exhalation valve helps make breathing easier and offers cooler and drier use
Easy-to-adjust head straps
Can be disassembled, cleaned and reused
For use with Würth cartridges and filters (sold separately). Refer to the tab "Documents & Videos" for more information: 899.871481 899.871478 899.871289 899.871571 899.871573 899.871578 899.871916 899.8770 899.08100 899.08200

Applications

Sawing, masonry, machining, laboratories, painting, cleaning, grinding, pouring/casting, chemical handling, chemical clean-up, sanding, welding, assembly and mechanical, chipping, furnace operations, chiseling

Notices

These respirators help reduce exposure to certain airborne contaminants. Misuse may result in sickness or death. Before use, the wearer must read and understand User Instructions provided as a part of product packaging.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-20
Très apprécié par nos employés pour son ergonomie et sa qualité de fabrication.
2020-04-01
Works well and deals great