CHILL-ITS COOLING BANDANA HEADBAND, BLUE
Delivery
For relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 4058941217984 |
Features
| Cooling relief |
| Hyper-evaporative PVA easily activates with water |
| Up to four hours of cooling |
| Low profile for no-bulk wear under hard hats |
| Comfortable 100% cotton bandana |
| Tie closure for a snug, comfortable fit on a variety of head sizes |
| 35.5 in x 2 in (90.2 cm x 5.08 cm) |
| Machine washable |
Customers Also Viewed
Review(s)
Product not yet rated.