Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ANTI-FATIGUE KNEELING MAT

899.500250 - UNSPSC 46181505
ANTI-FATIGUE KNEELING MAT ANTI-FATIGUE KNEELING MAT
ANTI-FATIGUE KNEELING MAT

Delivery

In stock delivery from our warehouses.

Memory foam kneeling mat to reduce fatigue in knees and lower back

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:07 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 6:07 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 20.5 in
Width 14 in
Colour Black
EAN 4052713994189

Features

1” heavy duty closed-cell foam rubber
Soft alternative to a plastic sheet
Non-absorbing material
Lightweight, with built-in carrying handle

Benefits & Advantage

Helps to reduce fatigue in knees and lower back
Offers a layer of protection against hard or rough surfaces

Applications

Ideal for shop mechanics, technicians, flooring, gardening, landscape work, or any job that involves kneeling down frequently.

Is Often Bought With

You Might Also Like

Review(s)

2021-09-25
Works well, just received the product so can't speak to longevity.
2021-08-16
TRES CONFORTABLE
2021-08-09
confortable et léger, la durabilité reste a voir, mais il à l'air à se déchirer facilement
2021-07-26
Just what we were looking for , and at a reasonable price
2021-02-01
VRAIMENT UTILE
2021-01-12
Bonne grandeur
2020-11-11
workers love this item, save alot of pain on their knees
2020-10-12
Exactly what my knees need.
2020-06-07
very easy procurement, instant delivery. Great!
2020-02-05
the boys really like the quality and comfort of the product recommended for any trade