6 pieces in stock at Mississauga, ON as of 4:22 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Ice Blue |
| Apparent Density | 18 kg/m³ |
| Cellularity | Medium Fine |
| Non-tacky After Approx. | 9 min |
| Can Be Cut After Approx. | 15 min |
| Processing Temperature | 5 °C to 25 °C (41 °F to 77 °F) |
| Processing Temperature of The Environment And Surf | -5 °C (23 °F) |
| Tensile Strength According To DIN 53 430 | approx. 6.9 N/cm² |
| Elongation At Rapture According To DIN 53 430 | 20.5% |
| Shearing Resistance According To DIN 53 427 | approx. 3.2 N/cm² |
| Compressive Stress At 10 % Compression Strain Acco | approx. 1.9 N/cm² |
| Water Absorption According To DIN 53 433 | approx. 0.3 Vol.-% |
| Thermal Conductivity | 0.038 W/mK |
| Temperature Resistance | -40°C to +80°C (-40°F to +176°F) |
| Shelf Life | 12 months |
| EAN | 4045989617074 |
| Small can, high yield (high expansion) |
| Winter-proof |
| Suitable for wells and civil engineering applications: Suitable as foaming adhesive for joining and filling of joints between well elements according to DIN 4034, Part 2, certified by State Trade Authority Bavaria |
| Joint sound insulation: Reduces noise according to DIN 52210, as tested by ift Rosenheim |
| Thermal conductivity: Reduces heat loss at 0.033 W/(mK) according to DIN 52612, as tested by MPA Hanover |
| Air permeability: Prevents air drafts, as tested according to EN 1026 by ift Rosenheim |
| Water vapour permeability: Tested according to DIN EN ISO 1257 by ift Rosenheim |
| Energy saving according to EnEV: Heating costs savings of 9%, in comparison to stuffing materials, as tested by Fraunhofer Institute following DIN 18055/EN 204 |
| General approval certificate by building authority Conforms with building material class B2 according to DIN 4102, Part 1, as tested by MPA Hanover |
| The user-friendly, handy can yields up to 35 litres of foam |
| Usable at surface and ambient temperatures as low as –5 °C (23 °F). |
| Fine cellular and even foam structure |
| Low amount of residue left in can |
| Resistant to aging |