Sealing ring remover tool assortment 4-piece 240mm
715.55330
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
Pick & Hook set for removal of O-rings and Seals
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 6:05 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:05 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| Length | 240 mm |
| EAN | 4056807140490 |
Features
| For the removal and replacement of seals and O-rings |
| Perfect for hard to reach places |
| Chrome-vanadium steel with a Chrome-plated surface |
| 4 hook pieces – Straight pick, 90 degree, full hook and offset hook pick |
| Comfortable 2K handle design |
Review(s)
2021-04-13
I use these pick tools for a variety of tasks, from aligning small parts to retrieving small objects from the deep crevices of equipment. Well made. Substantial force can be applied with these tools.
2021-04-08
I use those in coffee machine repairs so the very sharp tip and solid feel give me a lot of confidence to do a quality job.
2021-04-07
Utilise tous les jours
2020-12-12
Quality tool
2020-11-02
Good product
2020-07-26
Ordered and showed up quickly.
Looks like good quality and strong.
These are used to pull marine hoses off engines and plumbing fittings. Compact size will be a big asset.
Would recommend these to other marine techs
2019-12-10
Robuste
2019-11-12
Good quality kit very pleased with the kit...