Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SCHOOL BUS YELLOW SILICONE 305 mL

892.5717 - UNSPSC 31211501
SCHOOL BUS YELLOW SILICONE 305 mL SCHOOL BUS YELLOW SILICONE 305 mL
SCHOOL BUS YELLOW SILICONE 305 mL

Delivery

In stock delivery from our warehouses.

School Bus Yellow Silicone is a flexible, durable, RTV adhesive with a wide variety of sealing and bonding use. It will adhere to metal, wood, glass, porcelain, plastic, painted surfaces, ceramic and rubber.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

6 pieces in stock at Mississauga, ON as of 3:37 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 10.3 fl oz
EAN 4058794057560

Applications

Sealing leaks and drafts in windshields, body side window, rear windows and doors. Seals flashing and warning light signals. Use as a body seam sealer, seal internal and external body patches, seal wiring harnesses. Insulates electrical components

Instructions

Use with a standard caulking gun. Make sure the surface is clean and dry before applying

Notices

Do not use for head gaskets. Product is not paintable. Not suitable for use below waterline marine applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-05-28
Decent; thicker than your typical tube products.