2 pieces in stock at Vaughan, ON as of 10:57 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 10:57 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 148 ml |
| Colour | Black |
| Maximum Temperature | 100 °C |
| EAN | 4058794705836 |
| Will not harm fresh paint |
| Temperature resistant up to approximately 100 °C |
| Must be applied to both surfaces to be bonded |
| Let both surfaces skin before bonding to ensure proper adhesion |
| Ideal for sunroof rubber and trim |
| Ideal for door rubber, to body sealing applications |
| Excess glue can be removed easily with W-SOL Residue Remover, Art. No. 890.113/890.1130 |
Product not yet rated.