Free Shipping : For every order of $350 or more with the promo code : FREESHIP

UNIVERSAL HIGH SIDE FILTER

469.13128 - UNSPSC 31181506
UNIVERSAL HIGH SIDE FILTER* UNIVERSAL HIGH SIDE FILTER*
UNIVERSAL HIGH SIDE FILTER*

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Lines 5/16", 3/8", 1/2"
EAN 4050641661227

Features

OEM tested and approved
Protect against costly repeat compressor failure
Single kit fits 5/16”, 3/8” and 1/2” lines
Captures residual debris in the A/C System
Can be used as a line splice or repair device for damaged orifice tube holders
Incorporates any size orifice tube with included installation clip
Quick and easy leak free installation
Requires only 4” of straight refrigerant line
Tapered sealing sleeve provides 10 times the sealing area of older filter designs
Shorter overall filter length, with 3 times the capacity of older filter designs; reduces pressure and flow restrictions
Provides the reliable solution technicians have been asking for to reduce comebacks on compressor replacements, especially rear A/C systems

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.