HYBRID A/C COMPRESSOR OIL 236 ML
892.764038
- UNSPSC 25172709
Delivery
In stock delivery from our warehouses.
0 Review(s)
Compressor oil for air conditioning systems for hybrid vehicles
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 236 ml |
| EAN | 4045989748891 |
Features
| Specially formulated synthetic lubricant for electric hybrid air conditioning compressors |
| High dielectric protection formula has excellent "resistivity" to potential electrical current leakage in high voltage hybrid A/C systems |
| Contains conditioners, inhibitors & anti-wear agents |
| Provides excellent lubricity and compressor protection |
| Meets ND-11 specification |
Notices
| Many hybrid vehicles come with hybrid air conditionings compressors which are belt driven by the vehicle's engine when it is running, or turned by a small electric motor when the vehicle is in idle-stop (the gasoline powered engine shuts off at a stoplight or in stop-and-go traffic). Other hybrid vehicles have entirely electric-driven A/C compressors which do not rely on being belt-driven by the gasoline engine |
| Whether "electric-only" or "belt and electric" these compressors have a bright orange 3-phase high-voltage cable connected to them & must use an oil with high dielectric properties or high "resistivity" to current leakage to help prevent shock hazards |
| When working with hybrid A/C systems, it is extremely important that the system not be contaminated with any PAG oil, even residual oil in service equipment hoses. Flush and clean hoses and other tools and equipment before working with this product to prevent contamination |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.