Free Shipping : For every order of $350 or more with the promo code : FREESHIP

R-134a PERFORMACE ENHANCER 114 g

892.76462 - UNSPSC 25172709
R-134a PERFORMACE ENHANCER 114 g R-134a PERFORMACE ENHANCER 114 g
R-134a PERFORMACE ENHANCER 114 g

Delivery

No stock for delivery. -

Performance enhancers are a great way to help maximize the A/C system performance and is an essential component of ongoing A/C service maintenance.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 120 ml
EAN 4046777116571

Features

Faster cool-down rates in A/C Systems
Lower vent temperature 3° to 9° F (typical vent temperature reduction range)
Cleans and revitalizes A/C Systems
Compatible with PAG, Ester, and Mineral Oils
Will not harm A/C System components or equipment
Proprietary additives allow compressors to run more efficiently
Easy to use BOV technology treats one vehicle
Ideal for new and older vehicles

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
Très bon produit
2021-06-08
Enhances A/C.