SPOTGUN INJECTION KIT
Delivery
This patented Spotgun™ dye injection system is a giant leap forward in A/C injection. Simply connect it to the low or high side (even with the engine running) and squeeze the trigger
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:33 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| EAN | 4058941217281 |
Contents
| R-134a adapter with a new longer hose |
| R-12 quick-connect coupler |
| Applicator gun |
| Economical jumbo dye cartridge 8 oz. (will service 32 vehicles) |
| Service stickers |
Customers Also Viewed
Review(s)
Product not yet rated.