Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TOTAL A/C LEAK STOP + UV DYE 59 ML

892.764775 - UNSPSC 25172709
TOTAL A/C LEAK STOP + UV DYE 2OZ TOTAL A/C LEAK STOP + UV DYE 2OZ
TOTAL A/C LEAK STOP + UV DYE 2OZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 2:41 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 2 oz
Compatibility Universal
Additional Info Contains UV Dye
EAN 4046777116595

Features

Stops small refrigerant leaks in metal and rubber A/C system components
Lubricates A/C system and helps prevent leaks
Contains a UV dye to help pinpoint mechanical leaks in A/C systems
Does not contain polymers; will not harm or clog A/C system components, reclamation or recovery machines
Compatible with PAG, Ester and Mineral oils
1 bottle treats 1 vehicle
Compatible with R134a and HFO1234yf refrigerants

Applications

Stops leaks in evaporator, condenser, rubber hoses, gaskets, seals and all types of O-rings including HBR, Nitrile and Neoprene

Instructions

Start vehicle engine and turn A/C to MAX; A/C compressor must be engaged to install product
Locate the LOW pressure service port and remove the cap
Pour entire content of bottle into the Total A/C Leak Stop Injection Tool (Art. No. 892.764321)
Connect injection tool to LOW pressure service port
Recharge system with refrigerant (consult appropriate service manual for proper amount)
Continue running vehicle with A/C at MAX and allow product to circulate for 15 to 30 minutes

Notices

For use in R-134a, R-12 & HFO1234yf A/C systems. Requires Total A/C Leak Stop Injection Tool (Art. No. 892.764321)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-11
price needs to adjusted