Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ACETONE CLEANER FOR DENT LIFTER 250 ML

893.460005 - UNSPSC 47131814
ACETONE CLEANER FOR DENT LIFTER 250 ML ACETONE CLEANER FOR DENT LIFTER 250 ML
ACETONE CLEANER FOR DENT LIFTER 250 ML
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Acetone cleaner for general use or for use with Pin Puller Set (Art. No. 691.500168)

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 250 ml
Colour Colourless
Odour Pleasant (like fruit)
Acetane Purity 100 %
Flash Point -18 °C (0 °F)

Features

Outstanding cleaning performance
High volatility
Powerful solvent

Benefits & Advantage

Grease, oil and other soilings are softened and removed quickly and effectively
The cleaner leaves behind no residues on the material being cleaned
Removed glues and epoxies easily and effectively

Applications

Used as a cleaner for fiberglass parts, bare metal and glass. A powerful solvent for oils and greases, it also readily dissolves superglues and epoxies. Reduces the viscosity of lacquer solutions, and serves as a thinner for fiberglass resin. Degreases and Technical Data cleans precision electronic parts.

Notices

Can soften paints and various plastics or cause discolorations. Test on an inconspicuous area first. Not suitable for polycarbonate glass.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.