Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Length | 700 mm |
| Height | 115 mm |
| EAN | 4024835928908 |
| Many different possibilities of use because of exclusive and patented additional products. |
| The leverage of the Maxilift acts like a ‘third hand’, so the free hand is able to actively support the setting procedure. |
| While the dent is lifted slightly with one hand, the free hand is able to support the setting procedure with gentle hammer taps to the boundary zone of the dent. |
| Deformations fixed in this way achieve better results and have better stability compared to repairs carried out with a slide hammer alone. |
| The large size permits a large variety of applications (overall length: 700 mm). |
| The height (115 mm) allows for better accessibility under the lever as well. |
| Gentle support due to the rubber padding, inadvertent damage to paintwork is avoided. |
| If possible, place the support foot onto an edge or near an edge in a level and stable location. |
| The further the working point is away from the support point, the smaller the force acting on the support point. |
Product not yet rated.