Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BODY FILLER ADDITIVE 473 ML

892.68050 - UNSPSC 31201605
Made in Canada
BODY FILLER ADDITIVE 473 ML BODY FILLER ADDITIVE 473 ML
BODY FILLER ADDITIVE 473 ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

Restores dry body fillers, reduces pinholes

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 3:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 473 ml
EAN 4045989602407

Features

Use to change the texture of any body filler
Restores the condition of dried-up body fillers

Instructions

To restore dry body fillers, mix filler thoroughly in can. Add product a little at a time and mix until desired consistency is reached. Use the normal amount of hardener. To thin body filler for a finishing coat, mix filler thoroughly in can. Remove desired amount. Add product a little at a time until desired consistency is reached

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.