Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WURTH GOLD FILLER 3 L

892.68040 - UNSPSC 31201605
Made in Canada
WURTH GOLD FILLER 3 L WURTH GOLD FILLER 3 L
WURTH GOLD FILLER 3 L

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 1:37 PM.

2 pieces in stock at Mississauga, ON as of 1:37 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 3 L
Colour Green
EAN 4056807478715

Features

Premium body-levelling compound
Designed to fill and final finish in one step
Excellent adhesion to steel, galvanized metal and aluminum
Lightweight, easy to work with
Stain free, tack free
As a body filler: sand with 40-120 grit abrasive
Fill should not exceed 3 mm
Topcoat with a premium quality primer
Hardener included
Compares with Evercoat Rage Gold

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
very good for the value
2020-09-30
REALLY GOOD
2020-05-02
Excellent quality very smooth