3 pieces in stock at Mississauga, ON as of 11:19 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Colour | Grey |
| Maximum Temperature | 110 °C (230 °F) |
| EAN | 4045989905072 |
| Very good adhesion |
| Long-lasting corrosion protection |
| Quick drying |
| Optimum covering and filling power |
| Very good stretching and run-off behaviour |
| Heat resistant up to 110 °C (230 °F) |
| Very easy to sand |
| VOC-compliant |
| Adheres to aluminum, bare and galvanized sheet metal, old paint, etc. |
| Depending on layer thickness, can be painted over in approx. 10 - 15 min. |
| Easy, professional covering of small uneven areas, scratches and traces of sanding. |
| Solvent reduced, Complies with the VOC minimum, content specified in the VOC Directive (1999/13/EC) |
| Spot repair |
| Accident repair |
| Body repair |
| Paint work |
Product not yet rated.