FLEXIBLE FOAM 2K 220 ML
893.100080
- UNSPSC 47131805
Delivery
In stock delivery from our warehouses.
0 Review(s)
Two-part flexible anti-flutter urethane foam
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 220 ml |
| Rapid Expansion Time | 5-9 sec |
| Work Time | 15-20 sec |
| Cure Time | 5 min |
| EAN | 4045989802845 |
Features
| Eliminates panel vibration and wind noise |
| Reinforces automotive body panels |
| Expands to 10 times its liquid state. |
| Resilient - expands & contracts as needed to absorb sound & prevent flutter |
| Does not retain moisture |
| Duplicates OEM foam. |
| Includes 2 mixing nozzles |
| Store in a cool, dry place |
| Remaining material can can be used multiple times if instructions are followed carefully, and the existing material is not contaminated |
Applications
| Hood X frame anti-flutter |
| Trunk lid frame anti-flutter |
| Fill collapsed hollow weatherstrips |
| Stops water leaks in pillar posts |
Documents & Videos
Review(s)
Product not yet rated.