Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BARE METAL SEAM SEALER GREY 204 ML

892.216000 - UNSPSC 31200000
BARE METAL SEAM SEALER GREY 204 ML BARE METAL SEAM SEALER GREY 204 ML
BARE METAL SEAM SEALER GREY 204 ML

Delivery

In stock delivery from our warehouses.

Superior Corrosion Protection-Heavy-bodied seam sealer for use on vertical or horizontal seams to match OEM Sealers

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:03 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 11:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 204 ml
EAN 4050641009319

Features

Non-sagging
Non-flowing and excellent tooling
Fast cure-through
Paintable in 15 minutes for increased production
Flexible over a wide range of temperatures
No shrinkage, cracking or bubbling

Instructions

Prior to applying Bare Metal Seam Sealer Grey, vehicle temperature should be 70°F (21°C) for at least one hour. Apply directly over bare or primed metal, matching OEM seams
Store this product in a cool dry place with adequate ventilation and away from heat, sparks and flames. The shelf life for the Seam Sealer is 2 years when stored under normal conditions.

Notices

This information is only a recommendation based on our experience. Preliminary testing required
Do not use this product directly over any acid based self-etching primers or vice versa. This procedure can cause cracking and blistering of the undercoat and topcoat

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-08-31
Bon produit
2018-09-04
EASY TO APPLY AND COVERS THE SEAMS WELL (FLOOR PANELS, REAR BODY PANELS, QUARTER PANELS, ETC...)