2 pieces in stock at Vaughan, ON as of 1:31 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:31 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 932 ml |
| Colour | Light Grey |
| Temperature Range | -17 °C to +80 °C (-13 °F to +176 °F) |
| EAN | 4056807050461 |
| Seals seams and joints that are spot welded, riveted or bolted |
| Brushable, low odour formula |
| Duplicates OEM appearance |
| Will not sag or crack |
| Permanently flexible |
| Permanent adhesion to bare or painted surfaces, will adhere wet or dry |
| Temperature range from -17 °C to +80 °C (-13 °F to +176 °F) |
| Touch dry/paintable in 20-30 mins, full cure in 4-8 hours |
| Light grey |