Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SPECIAL BEADING NOZZLE

891.660 - UNSPSC 23151514
SPECIAL BEADING NOZZLE SPECIAL BEADING NOZZLE
SPECIAL BEADING NOZZLE

Delivery

In stock delivery from our warehouses.
0 Review(s)

Professional original bead (OEM)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Bead Size Range 6 mm - 13 mm (1/4 in - 1/2 in)

Features

Enables the user to save time and match the original manufacturers finish
Customized bead sizes from 6 mm - 13 mm (1/4” - 1/2”)
Can be used with all Würth urethanes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.