Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BRAKE CLEANER PLUS 358 g

890.10810 - UNSPSC 47131828
BRAKE CLEANER PLUS 358 g BRAKE CLEANER PLUS 358 g
BRAKE CLEANER PLUS 358 g

Delivery

No stock for delivery. -

Made with a unique formulation designed for the safe and fast cleaning of disc and drum brakes. Can also be used for general cleaning of most surfaces where oil or grease is present.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:29 PM.

Product Details

Attribute Value
Contents 358 g
Base Mixture of Petroleum Distillates (n-heptane ~85%)
Additional Isopropanol
Pressure 8.4 bar
Output Ratio 51.4g / 10 seconds
Spray Pattern Angled spray stream
Colour Colourless
Odour Mild
Density at 20°C 0.71
Anti-static Yes
AOX-free Yes
Silicone-free Yes
EAN 4046777915228

Features

360° Spray nozzle
Material compatibility: O-rings, polypropylene (PP), ethylene-propylene diene monomer (EPDM), acrylonitrile butadiene styrene (ABS), polystyrene, NBR O-rings, paint / 2K acrylic

Benefits & Advantage

Does not contain chlorhydric acids, C.F.C. or aromatics
Provides optimum cleaning with fast evaporation
Eliminates brake squeal and clutch slip caused by contamination
Gets into tough to reach areas
No loss of pressure or stream when spraying at different angles

Applications

Brake pads, clutch, shoes and linings. Oil, dirt and friction material dust. Breaks down tough products like; cavity protection, underbody seals and high performance greases.

Notices

Check rubber and plastic parts prior to application for compatibility.

Is Often Bought With

You Might Also Like

Review(s)

2021-08-24
Its brake clean, works like brake clean.
2021-08-23
Good
2020-09-13
Tres bon produit et efficace parconte il se vide trop rapidement pour rien
2020-01-13
Un très bon service avec des produits de qualités.
2018-11-26
****