Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM

715.5526 - UNSPSC 47131605
BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM
BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 1:29 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 1:29 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 9 in
Weight 140 g
Material Chrome-Vanadium
Finish Chrome
EAN 4011231743280

Benefits & Advantage

Has a narrow frame allowing it to be used in tight areas
Heavier than normal steel bristles (chrome-vanadium) for quick removal of debris and longer life
Hard handle makes it easy to hold even while covered in chemicals and fluids

Applications

Excellent for cleaning debris/rust from calipers and caliper brackets/brake pad holders quickly
Great for cleaning the tight areas around wheel hubs/wheel studs
Good general purpose wire brush
Great in any tight area that a regular brush won't fit

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-12
Handy tool for any do it yourselfer!!
2021-04-12
great product
2021-04-07
Va bien, 2e achat
2021-03-20
Parfait
2021-02-15
Brosse la rouille des caliper efficament
2020-12-14
NICE AND STURDY
2020-11-09
Good