Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BRAKE PROTECTION PASTE 250 g

893.920250 - UNSPSC 31201602
BRAKE PROTECTION PASTE 250 g BRAKE PROTECTION PASTE 250 g
BRAKE PROTECTION PASTE 250 g

Delivery

In stock delivery from our warehouses.

Extreme high-temperature and high-pressure resistant lubricating, separating and anti-corrosion paste

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 250 g
Colour Copper
Temperature -55 °C to +1100 °C (-67 °F to +2012°F)
Solvent Resistance Excellent in water, salt water and ionized water
Particle Size max 25 µm
Density 1.38 - 1.42 g/cm3
NLGI Grade 1/2, D-217 (ASTM Method)
Worked Penetration 250 - 290, D-217-A (ASTM Method)
Flash Point > 250 oC (>482 oF), D-92 (ASTM Method)
Coefficient of Friction 0.065 - 0.075, Shell 4 Ball Method
Shelf Life 5 years
EAN 4045989470907

Features

Fine metallic and graphite particles in a special grease
Heat-resistant up to 1100 °C
Great, long-lasting lubrication effect
Protects parts even in corrosive environments
Silicone, lead, molybdenumdisulfate, and AOX-free
High-pressure resistant
Very highly anti-corrosive

Benefits & Advantage

Does not harm sensors on brake systems
Suitable for ABS brake systems and ASR and ESP systems
Burning-on of parts on brake systems is effectively prevented
Protects against carbon fusion
Prevents braking and squeaking noises
Prevents galling on steel to stainless steel, titanium, magnesium and other hard metals
Resists alkaline solutions, most chemical and acid vapours, road salt, steam, salt water, iodized water

Applications

Lubricating, separating and anti-corrosion paste for parts on vehicle brake systems, mounting aids on machines, etc. For the prevention of insertion damage and wear on bearings, sliding points and screw and plug connections

Notices

Do not apply to brake discs and brake friction lining
This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-01
had used for many years on contact surfaces. work well. less brake noise.
2020-11-20
our technicians really like this product, very pricey has good value would use more if price was about 25% lower, limited use so volume purchases apprx 3 per month
2020-09-16
costly but good. makes the brake job complete
2020-04-21
Wurth brake protection paste is good quality and a necessity when completing a brake job properly.