Winch Bar
WMN.PG106
- UNSPSC 24101600
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Standard |
Features
| Tapered and angled at the end for easy operation |
| 34” (86 cm) long |
| Knurled at two sections and the tip is grooved to improve grip in the winch |
| Heat treated for extra strength |
Notices
To be used to release chain load binders as well as tension winches. Not to be used as a cheater bar to tension load binders
Review(s)
Product not yet rated.