Free Shipping : For every order of $350 or more with the promo code : FREESHIP

THROTTLE VALVE CLEANER 432G (OLD-861.113500)

5861.113500 - UNSPSC 26101772
THROTTLE VALVE CLEANER 432G (USE 5861.112401) THROTTLE VALVE CLEANER 432G (USE 5861.112401)
THROTTLE VALVE CLEANER 432G (USE 5861.112401)

Delivery

No stock for delivery. -

Special, highly active system cleaner for 2-cycle and 4-cycle engines

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 432 g
EAN 4050641645999

Features

Removes deposits and contaminants in the air intake and throttle valve and carburators area. No dismantling work required. Calibrated bores and nozzles can also be cleaned with it. Suitable for catalytic converters
Smooth engine running
Outstanding cleaning performance
Overhead valve

Benefits & Advantage

Faults caused by soiled throttle valves or carburators are eliminated
Optimum carburator performance
Faultless throttle valve operation
Hard-to-access spots can be reached

Instructions

Spray the parts to be cleaned heavily while the engine is not running and allow the active substance to soak in for 2 to 3 minutes. Then spray into the intake and throttle valve area with the engine running and increase the speed slightly to loosen deposits

Is Often Bought With

You Might Also Like

Review(s)

2020-12-12
Aussi efficace que le produit équivalent de Brigg's and Stratton mais sent beaucoup moins fort Pratique pour un petit espace de réparation pas toujours bien ventilé
2020-12-09
best stuff to use on oil furnace heater sytems to remove carbon build up
2020-07-29
travail bien