Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INJECTOR-EX INJECTOR SOLVENT 190 g

893.300250 - UNSPSC 31201606
INJECTOR-EX INJECTOR SOLVENT 190 g INJECTOR-EX INJECTOR SOLVENT 190 g
INJECTOR-EX INJECTOR SOLVENT 190 g

Delivery

No stock for delivery. -

Mineral oil free injector and spark plug solvent with KENA® microfluid formula

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:13 AM.

Product Details

Attribute Value
Contents 250 ml
Container Aerosol
EAN 4058794532326

Features

Special product for loosening injectors and spark plugs in assemblies and engines
KENA® microfluid technology
Safe for people and the environment

Benefits & Advantage

Gentle action, as seized connections can be loosened without substantial force application and the use of tools
Product has long-lasting effect, that penetrates deeply and thus ensures optimal work results
Can be used on both diesel and gasoline engines
Excellent creeping characteristics facilitates deep penetration of the product
Very heavily coked injectors and spark plugs are efficiently loosened
Effect is enhanced by slow evaporation, rust is transformed and coking is solvated
Very cost-effective application
Owing to highly effective, mild and environmentally safe ingredients

Applications

Special product for loosening rusted and oxidized injection nozzles, injectors and spark plugs in engines and assemblies

Is Often Bought With

You Might Also Like

Review(s)

2020-10-26
Bonne application