Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SEALANT REMOVER 237 g

893.1000 - UNSPSC 47131805
SEALANT REMOVER 237 g SEALANT REMOVER 237 g
SEALANT REMOVER 237 g

Delivery

No stock for delivery. -
0 Review(s)

Removes sealant materials, adhesives, paints in only a few minutes

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:13 AM.

Product Details

Attribute Value
Contents 300 ml
EAN 4045989590865

Features

In only a few minutes this product removes the remains of solid gaskets, e.g. cylinder head and exhaust manifold seals, hardened adhesive, e.g. cyanogen acrylate and anaerobic products, paints, lacquers, oil, grease, resin
Can be used on objects made of metal, wood, glass, ceramic, polyethylene and polypropylene
Simple application method to save time
Can also be used on vertical surfaces
Surfaces of polished metals protected by a corrosion protection additive

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.