8 pieces in stock at Vaughan, ON as of 8:38 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:38 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 140 ml |
| Temperature Resistance | Up to approx. 700 °C (1292 °F) |
| EAN | 4050641078490 |
| Soft paste for fast, easy and totally gas tight sealing of flanges and sleeve fittings in the exhaust system |
| No welding necessary |
| The paste becomes metal hard with exhaust heat |
| Seals permanently |
| Shock and vibration resistant |
| No corrosion in joints, therefore easy disassembly |
| No welding required! This accommodates a safe, quick, exhaust system installation |
Product not yet rated.